- Product Details
Peerless 2687626 Mechanical Spring Seal
Peerless Mechanical Spring Seal. Part No: 2687626. Shaft Size: 1-1/4 in. Seat Type: 3. Replaces Peerless Part No: 2687626 000.
Product Details
- Stock No: KSIC158
- Manufacturer: Peerless
- Model: 2687626
Pump Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 3
- Width (Inches): 3
- Height (Inches): 3
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














