Peerless F-Series Centrifugal Pump - 25 HP

Peerless F-Series Centrifugal Pump - 25 HP

Peerless F-Series Centrifugal Pump - 25 HP. Series F. Type 1230A. Style M. Design DA. Imp No 2685580. Dia 12 in. The F-Series pumps are general purpose, Frame mounted pumps made for HVAC, booster, and general circulating service. Lincoln motor: 25 HP, 1775 RPM, 230/460 Volts, 66/33 Amps, 60 HZ, 1.25 SF (can also be run at 50HZ 1460 RPM). Suction port: 4 in. Discharge Port: 3 in. Overall Dimensions: 47 in. Long x 23 in. Wide x 21 in. High.
Product Details
  • Stock No: HDPP001
  • Manufacturer: Peerless
  • Model: F 1230A M
  • Serial Number: 2685580
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Peerless F-Series Centrifugal Pump - 25 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed