Peerless F1-1240A Centrifugal Pump (30 HP, 900 GPM Max)

Peerless F1-1240A Centrifugal Pump (30 HP, 900 GPM Max)

Peerless F-Series Centrifugal Pumps. Model: F1-1240A. Previously used in a cooling tower application. General purpose Frame mounted end suction design. Applications: medium duty service, HVAC, booster, general circulation service. Flowrate: 900 GPM. Motor 30 HP, 208-230/460V, 3-phase, 60 Hz (also rated for 190V/380V, 50 Hz). Matching motor controllers are available separately.
Product Details
  • Stock No: LKBA410B
  • Manufacturer: Peerless
  • Model: F1-1240A
  • Serial Number: 7001782&
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 900
  • Max Speed RPM: 1750
  • Minimum Temperature (F): 32
  • Maximum Temperature (F): 250
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 30
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Previously Used With: Previously used in cooling tower application.
Peerless F1-1240A Centrifugal Pump (30 HP, 900 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed