- Product Details
Peerless ISE-3 Shaft Seal Kit
Peerless Mechanical Shaft Seal Rebuild Kit. Type: ISE-3.
Product Details
- Stock No: KSIC250
- Manufacturer: Peerless
- Model: ISE-3
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











