Perma-San Dimple Jacketed Tank - 120 Gallons

Perma-San Dimple Jacketed Tank - 120 Gallons

Perma-San / Will-Flow Stainless Steel Dimple Jacketed Tank – 120 Gallons, 50 PSI at 300F, serial 49407, year 1986, nat’l bd 5434. Internal dimensions: 30 in. dia. x 40 in. deep. Overall dimensions: 43 in. x 36 in. x 57.5 in. H.

Product Details
  • Stock No: JBTC04
  • Manufacturer: Perma San
  • Serial Number: 49407
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Perma-San Dimple Jacketed Tank - 120 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed