- Product Details
Permco Blower / Vacuum Pump with Silencer - 5 HP
Permco Blower / Vacuum Pump with Silencer - 5 HP. Model: 3600 LH IN. S/N: JP40567 JR. According to the spec sheet, this unit is capable of 145 CFM with 3.5 PSI differential pressure, 1850 RPM, 3.5 BHP. Data based on inlet conditions of 68F air at 14.7 PSIG. Also capable of 7 in. Hg vacuum at 140 CFM, 1850 RPM, 3.1 BHP. Permco claims that these blowers are fully interchangeable with parts from the Roots AF series. Baldor motor: 5 HP, 1155 RPM, 208-230/460V, 60 Hz, TEFC. Ports: 2.5 in. Overall dimensions: 46 in. Long x 29 in. Wide x 69 in. High.
- Stock No: BDPC017.4
- Manufacturer: Permco, Inc.
- Model: 3600 LH IN
- Serial Number: JP40567 JR
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 5
- Motor RPM: 1155
- Motor Voltage: 208-230/460
- Motor Amps: 16.2-15/7.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215T
- Length (Inches): 46
- Width (Inches): 29
- Height (Inches): 69
- Product Purchased From: Seafood Supplier
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














