Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons

Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons

2002 Permian Fabrication & Service Vertical Stainless Steel Heated Tank. Approximate capacity: 1000 gallons. Shell thickness: 10 gauge. Head thickness: 10 gauge. Inside straight wall dimensions: 4 ft. 6 in. Dia. x 9 ft. L. Number of coil rows: 7. Coil size: 2 in. Inlets: (2) 2 in. dia. ports, (1) 3/4 in. dia. port, (2) 1 in. dia. ports. Outlets: (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 4 in. opening on top for shaft. Overall dimensions: 6 ft. L x 6 ft. W x 13 ft. 4 in.(ACN350).
Product Details
  • Stock No: GANF138.20
  • Manufacturer: Permian Fabrication & Service
  • Serial Number: 3132-D
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (2) 2 in. dia. ports, (1) 3/4 in. dia. port, (2) 1 in. dia. ports. Outlets: (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 4 in. opening on top for shaft.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 72
  • Height (Inches): 160
  • ACN: ACN350
Additional Product Details
  • Year of Manufacture: 2002
Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed