Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons

Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons

2002 Permian Fabrication & Service Vertical Stainless Steel Heated Tank. Approximate capacity: 1000 gallons. Shell thickness: 10 gauge. Head thickness: 10 gauge. Inside straight wall dimensions: 4 ft. 6 in. Dia. x 9 ft. L. Number of coil rows: 7. Coil size: 2 in. Inlets: (2) 2 in. dia. ports, (1) 3/4 in. dia. port, (2) 1 in. dia. ports. Outlets: (1) 2 in. dia. port, (1) 1 in. dia. port, (1) 4 in. opening on top for shaft. Overall dimensions: 6 ft. L x 6 ft. W x 13 ft. 4 in.(HB1)(ACN350).

Product Details
  • Stock No: GANF139.20
  • Manufacturer: Permian Fabrication & Service
  • Serial Number: 3132-E
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Permian Fabrication & Service Vertical Stainless Steel Heated Tank - 1000 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed