Pfaudler Processor Tank-150 Gallons

Pfaudler Processor Tank-150 Gallons

Pfaudler Processor Tank- 150 Gallon. S/N: E45369. ASME: U.69. Internal MAWP: 38 lbs at 350 °F. Jacket MAWP: 75 lbs. at 350 °F. Separate tag: Mfg. No. E77357, ASME: 6515. Internal MAWP: 25lbs. at 500 °F. Jacket MAWP: 90 lbs. at 500 °F. Shaft: 42 in L x 3 in. dia. Manway: 12 in. L x 9 in. W. 30 Psi. AJAX Motor, Model XP-2-145T. 1740 Rpm. 2 Hp. 230/460 Volts. 5.6/2.8 Amps. 60 Hz. 3 Phase. Frame 145T. Rating Duty: Cont. Inlet: (1) 3/4 in. Outlet: (1) 3-1/2 in. Inside dimensions: 32 in. dia. x 47 in. H. Overall dimensions: 46 in. L x 44 in. W x 107 in. H.
Product Details
  • Stock No: MED447a.1
  • Manufacturer: Pfaudler
  • Serial Number: E45369
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Pfaudler Processor Tank-150 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed