- Product Details
Pfaudler Shell & Tube Heat Exchanger - 146 sq. ft.
Pfaudler Shell and Tube Heat Exchanger. Order No: E92468. Tube material: 304 stainless steel. Number of passes: 4. Number of tubes: 64. Tube dimensions: 5/8 in. dia. x 14 ft. L. Heat transfer surface area: approx. 146 sq. ft. Tube volume: 14 gal. Tube side MAWP: 75 psi. Shell side MAWP: 250 psi. Inlets: (1) 2 in. dia. ACME fitting (product), (1) 1-1/4 in. dia. media feed. Outlets: (1) 2 in. dia. ACME fitting (product), (1) 6 in. dia. media discharge. Overall dimensions: 15 ft. 4 in. L x 3 ft. W x 5 ft. 5 in. H.
- Stock No: CCFP368.
- Manufacturer: Pfaudler
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









