Pfaudler Stainless Steel Process Tank - 300 gallons

Pfaudler Stainless Steel Process Tank - 300 gallons

Pfaudler Stainless Steel Process Tank. With mixer and flip lid. Order no.: E78872. Serial no.: 63164. Internal dimensions: 54 inches diameter x 31 inches deep. Drain: 2 in. Approximate capacity: 300 gallons.

Product Details
  • Stock No: NOI1705
  • Manufacturer: Pfaudler
  • Model: E78872
  • Serial Number: 63164
Tank Details
  • Stainless Tank Type: Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Pfaudler Stainless Steel Process Tank - 300 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed