- Product Details
Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon
Pfaulder Stainless Steel Jacketed Process Tank - 185 Gallon. Inside straight wall dimensions: 2 ft. 9 in. dia. x 4 ft. 2 in. H. Hydraulic piston. Missing agitator. Inlets: (1) 4 in. dia. port, (2) 1-1/2 in. dia., (1) 1-1/2 in. dia. FNPT fitting (jacket in). Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port (jacket out). Overall dimensions: 5 ft. 7 in. L x 4 ft. 4 in. W x 4 ft. 8 in. H.
- Stock No: P2007
- Manufacturer: Pfaudler
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









