Pharmatech Ltd Stainless Steel Drum - 28 Gallons

Pharmatech Ltd Stainless Steel Drum - 28 Gallons

Pharmatech Ltd Stainless Steel Drum - 28 Gallons. Inside straight wall dimensions: 22 in. dia. x 17 in. L. Wall thickness: 0.050 in. Overall dimensions: 23 in. dia. x 18 in. H.

Product Details
  • Stock No: JHLC281C.-03
  • Manufacturer: Pharmatech Ltd
Tank Details
  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 23
  • Height (Inches): 18
Additional Product Details
Pharmatech Ltd Stainless Steel Drum - 28 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed