Philadelphia Mixer 1/3 HP

Philadelphia Mixer 1/3 HP

Philadelphia Mixer- 1/3 hp. Model: PG-13. SN PM 84ABB0854. Shaft and blade are stainless steel. Mixer output rpm: 350. Reliance motor: 1/3 hp, 1,725 rpm, 115/230 V, 4.8 amps, 60 Hz, 3 phase. Overall dimensions: 78-1/2 in. L x 9 in. W x 20 in. H.

Product Details
  • Stock No: CCFP520.
  • Manufacturer: Philadelphia Mixers
  • Model: PG-13
  • Serial Number: PM 84ABB0854
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Philadelphia Mixer 1/3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed