Phillips 3000N-120 3-Way Valve (1-1/4")

Phillips 3000N-120 3-Way Valve (1-1/4")

Used Phillips automatic 3-way refrigeration valve. Port Size: 1-1/4 FPT.
Product Details
  • Stock No: MGS140
  • Manufacturer: Phillips
  • Model: 3000N-120
  • Serial Number: 1868496
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 10
  • Weight (LBS): 7
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Phillips 3000N-120 3-Way Valve (1-1/4")

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed