Phillips E1154 Horizontal Pressure Vessel (24" x 60", 150 Gallons )

Phillips E1154 Horizontal Pressure Vessel (24" x 60", 150 Gallons )

Phillips horizontal pressure vessel. National Board: 448. Serial No: 448. Model: E1154. Max allowable pressure: 200 PSI @ 650 F. Year Built: 1979. Overall vessel dimensions: 24 dia x 60 L. Overall capacity: 150 Gallons.
Product Details
  • Stock No: NSF21.99
  • Manufacturer: Phillips
  • Model: E1154
  • Serial Number: 448
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 60
  • Tank Estimated Capacity (Gallons): 150
  • Tank National Board Number: 448
  • Tank MAWP (PSI at temp): 200 PSI @ 650 F
  • Tank MAWT (temp at PSI): 650 F @ 200 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1979
  • Spec Sheet Available: No
Phillips E1154 Horizontal Pressure Vessel (24" x 60", 150 Gallons )

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed