Phoenix Rack System 54 Ton

Phoenix Rack System 54 Ton

1993 Phoenix 54 Ton Rack System. Model: PS322PLRA, S/N:PS3370D083093. (3) Copeland compressors: (1) 10- ton, (2) 22- ton. Chiller barrel: National Board No: 318893, Model: 10968. MAWP: 400 psi @ 150 °F; MDMT: -20 °F @ 400 psi. (1) Insulated suction accumulator tank: 10 in. dia x 18 in. H. Discharge oil separator tank: Certified by Conyers Tank & Welding, S/N: 2179. MAWP: 400 psi @ 150 °F; MDMT: -20 °F @ 400 psi. (12) Alco Evaporator Pressure Regulators. Overall dimensions: 11 ft. L x 39 in. W x 87 in. H. The rack, if rated at -35 °F for a -10 °F freezer could go to -50 °F for a -35 °F blast. The unit would probably do 25 tons at that low condition.
Product Details
  • Stock No: 115.END1641b
  • Manufacturer: Phoenix
  • Model: PS322PLRA
  • Serial Number: PS33700083093
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Phoenix Rack System 54 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed