- Product Details
PIC 115D-604E Pressure Gauge (100 PSI)
PIC Pressure Gauge with Back Flange . Part No: 115D-604E. 6 in Dial. 0/100 PSI. 1/4 NPT Lower Mount.
Product Details
- Stock No: KSIC143
- Manufacturer: PIC Gauges
- Model: 115D-604E
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6
- Width (Inches): 6
- Height (Inches): 6
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












