Pillow Block Split Base Bearing ( 2- 3/16" Bore, Cast Iron)

Pillow Block Split Base Bearing ( 2- 3/16" Bore, Cast Iron)

(2) Unused Cast Iron Pillow Split Base Bearing. Bore Size: 2-3/16 Inch. Shaft locking type: Set screw.
Product Details
  • Stock No: REP65
  • Model: 10505
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 6
  • Height (Inches): 4
  • Weight (LBS): 10
  • # of Pieces for Shipping: 2
Additional Product Details
  • Spec Sheet Available: No
Pillow Block Split Base Bearing ( 2- 3/16" Bore, Cast Iron)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed