- Product Details
Pioneer Air Systems Heatless Regenerative Dryer
2005 Pioneer Air Systems Heatless Regenerative Dryer. Model: PHL 650. S/N: 67389KG3E10. SCFM : 650. MAWP : 150 PSI. Power supply: 115 V, amps: 1. Pioneer Superior Filter. Model: PS 150 D. S/N: 67389K05E10. Element No. EPS 150. MAWP: 150 PSI. The Pioneer PHL Series dryer is specifically designed to remove moisture in vapor form via constant and alternately cycling gas flow between two, twin desiccant towers accomplishing adsorption and regeneration processes. Inlets/outlets: (2) 2-1/2 in. dia. FNPT. Overall dimensions: 4 ft. 10 in. L x 2 ft. 5 in. W x 6 ft. 11 in. H. (ACN190).
- Stock No: FESP001.5
- Manufacturer: Pioneer Air Systems, Inc.
- Model: PHL 650
- Serial Number: 67389KG3E10
- Dryer Type: Regenerative Dryer
- Motor Included? No
- Length (Inches): 58
- Width (Inches): 29
- Height (Inches): 83
- ACN: 190
- Year of Manufacture: 2005
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















