Plad 16-20705-130101-4552 Centrifugal Pump (2 HP, 95 GPM Max)

Plad 16-20705-130101-4552 Centrifugal Pump (2 HP, 95 GPM Max)

Plad In-Line Centrifugal Pump. Model: 16-20705-130101-4552. S/N: 03-90909. Capacity: 95 gpm @ 47 TDH. Baldor Industrial Motor, 2 hp, 1725 rpm 230/460 V, 3.2/3.1 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged ports. Overall dimensions: 23 in. L x 16 in. W x 10 in. H.(ACN27).

Product Details
  • Stock No: SNCC180D.
  • Manufacturer: Plad
  • Model: 16-20705-130101-4552
  • Serial Number: 03-90909
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 95
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 3.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 23
  • Width (Inches): 16
  • Height (Inches): 10
  • ACN: 27
Additional Product Details
Plad 16-20705-130101-4552 Centrifugal Pump (2 HP, 95 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed