Plad Centrifugal Pump (7.5 HP, 150 GPM Max)

Plad Centrifugal Pump (7.5 HP, 150 GPM Max)

Plad In-Line Centrifugal Pump. Capacity: 150 gpm @ 125 TDH. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 208-230/460 V, 19-17.2/8.6 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged ports. Overall dimensions: 27-1/4 in. L x 16-1/4 in. W x 10-3/4 in. H.

Product Details
  • Stock No: SNCC180B.
  • Manufacturer: Plad
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 19-17.2/8.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 27.25
  • Width (Inches): 16.25
  • Height (Inches): 10.75
Additional Product Details
Plad Centrifugal Pump (7.5 HP, 150 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed