Plas-Labs 2-Chamber Amber Desiccator

Plas-Labs 2-Chamber Amber Desiccator

Plas-Labs 2-Chamber Amber Desiccator. (4) perforated shelves, (10) shelf slots, (2) doors. Built in hygrometer in each door. Amber acrylic material provides UV protection. Closed cellular PVC gasketing. Overall dimensions: 1 ft. 7-1/2 in. L x 1 ft. 7 in. W x 1 ft. 6-3/4 in. H.(ACN10)

Product Details
  • Stock No: SWCS27.a
  • Manufacturer: Plas-Labs
  • Model: 862-CGA
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19.5
  • Width (Inches): 19
  • Height (Inches): 18.75
  • ACN: 10
Additional Product Details
Plas-Labs 2-Chamber Amber Desiccator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed