Plastic Conveyor Belt - 6 inch wide

Plastic Conveyor Belt - 6 inch wide

Plastic Conveyor Belt – 6 inch wide. (25) belt sections. Overall dimensions: 10 ft. L X 6 in. W x 1–1/4 in. H. Total length available : 250 ft.

Product Details
  • Stock No: NOI9007
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Belts
  • Conveyor Width (inches): 6
  • Conveyor Length (inches): 3000
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 6
  • Height (Inches): 1.25
Additional Product Details
Plastic Conveyor Belt - 6 inch wide
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed