Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor

Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor

Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor. Model: PC-2415. S/N: PC2415V2330691. (3) 20 in. dia. fans. Product clearance: 23 in. W x 9 in. H. Belt width: 23 in. Power supply: 120 V, 60 Hz, single phase. Fincor 2100 DC Motor Control. Bodine Electric Company DC Gearmotor, 1/4 hp, 130 V, 1.8 amps. Conveyor infeed height: 59 in. Conveyor exit height: 21 in. H. Overall dimensions: 15 ft. 4 in. x 36 in. W x 59 in. H.

Product Details
  • Stock No: DRGP070B.
  • Manufacturer: Plastic Process Equipment Inc.
  • Model: PC-2415
  • Serial Number: PC2415V2330691
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed