Plate Chiller (5-22.5 X 23 Stainless Steel Plates)

Plate Chiller (5-22.5 X 23 Stainless Steel Plates)

5 Stainless Dimple Chiller Plates Mounted On A Custom Stainless Frame. Data plate is missing.
Product Details
  • Stock No: NSF21.14
Plate Chiller Details
  • Plate Quantity: 5
  • Plate Width (inches): 22.5
  • Plate Height (inches): 23
  • Plate Material: Stainless Steel
  • High Side Refrigeration Equipment Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 82
  • Width (Inches): 15
  • Height (Inches): 25
  • Weight (LBS): 800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Does not have a data plate
Plate Chiller (5-22.5 X 23 Stainless Steel Plates)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed