PMC Hackensack Plugger/Capper

PMC Hackensack Plugger/Capper

PMC Hackensack Plugger/Capper. Model: RC53F. Size can: 202. Maximum bottle size: 2-1/2 in. Reliance Electric Motor, 3/4 hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Dodge Tigear, 20 ratio, 86.25 rpm (final). Inlets/outlets: 2-3/4 in. W cap infeed. Overall dimensions: 66 in. L x 42 in. W x 72 in. H.

Product Details
  • Stock No: ENAE65019.
  • Manufacturer: PMC
  • Model: RC53F
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
PMC Hackensack Plugger/Capper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed