Pneu-Con Pneumatic Conveying Vacuum and Blower Sytem

Pneu-Con Pneumatic Conveying Vacuum and Blower Sytem

Tuthill Vacuum & Blower Systems: Model Number: 5003-A61 2CV1 A, Serial Number: 3435871610, MAWP: 15, Mfg: 2016, Baldor Reliance Electric Motor: Cat No: EM2334T, Spec: 09P011Y583G1, HP: 20, Volts: 230/460, Amps: 48/24, RPM: 1765, Frame: 256T, Hz: 60, Ph: 3, Ser. F: 1.15, Code: H, Des: B, Class: F. Nema Nom. EFF. 93%, P.F: 84%, Rating: 40c AMB-CONT, CC: 010A, Usable at 208v, 51 A, Bearings: DE:6309, ODE: 6208, ENCL: TEFC, Sn: Z1104280111
Product Details
  • Stock No: OTIS84
  • Manufacturer: Pneu-Con
  • Model: 5003-A61 2CV1 A
  • Serial Number: 3435871610
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1,765
  • Motor Voltage: 230/240
  • Motor Amps: 48/24
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256T
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 50
  • Height (Inches): 82
  • Weight (LBS): 878
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Pneu-Con Pneumatic Conveying Vacuum and Blower Sytem

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed