Pneumatech, Inc. / ConservAir E-Series Intermediate Control Regulator Panel

Pneumatech, Inc. / ConservAir E-Series Intermediate Control Regulator Panel

Pneumatech, Inc. / ConservAir E-Series Intermediate Control Regulator Panel. Model E3-2C2A2. S/N: 892178. Parker Skinner Pneumatic Valve. Model: C3DK1175. Power supply: 120 V, 60 Hz, 8 watts. MAWP: 175 psi max. Parker Skinner Pneumatic Valve. Model: B11DK1200. Power supply: 120 V, 60 Hz. 7 watts. MAWP: 200 psi max. (2) ConservAir Pressure Gauges. MAWP: 200 psi max. Inlets/outlets: (4) 1/2. dia. male quick connect fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 5-1/2 in. W x 2 ft. 3-1/2 in. H. (ACN41).

Product Details
  • Stock No: HDFD062.2
  • Manufacturer: Pneumatech
  • Model: E3-2C2A2
  • Serial Number: 892178
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Pneumatech, Inc. / ConservAir E-Series Intermediate Control Regulator Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed