Pneumatech Non-Cycling Refrigeration Air Dryer

Pneumatech Non-Cycling Refrigeration Air Dryer

Pneumatech Non-Cycling Refrigeration Air Dryer. Model: ADW-1000. S/N: 9505-T120700-68545. Capacity: 1,000 SCFM. Compressor: 5 hp. 440/480 V, 60 Hz, 3 Phase. Compressor: RLA: 9.50 LRA: 62.0. Max air pressure: 150 psig. Max inlet air temp: 100ºF. Max ambient temp: 100ºF. Min. ambient temp: 55ºF. Min circuit ampacity: 11.88. Refrigerant type: R-22. Max fuse or circuit breaker size: 20 amps. Factory refrigerant charge: 18 lbs. refrigerant max pressure: low side: 150 psig - high side 350 psig. Inlets: 3 in. flanged port. Outlets: 3 in. flanged port. Overall dimensions: 5 ft. L x 3 ft. W x 5 ft. H.(H14)(ACN115).

Product Details
  • Stock No: NOI8054
  • Manufacturer: Pneumatech
  • Model: ADW-1000
  • Serial Number: 9505-T120700-68545
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 36
  • Height (Inches): 60
  • Weight (LBS): 18
  • ACN: 115
Additional Product Details
Pneumatech Non-Cycling Refrigeration Air Dryer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed