- Product Details
Pneumatic Scale Corporation 8-Head Capper with Rotating Cap Sorter
Pneumatic Scale Corporation Pneumacap-series 8-Head Capper with Rotating Cap Sorter. Model: Pneumacap 3338. S/N: 21438. Nominal capacity: 240 cpm. Maximum Container diameter: 4 ½ in. Maximum Container height: 12 in. Chute installed will place 30mm x 12mm (1.18 in. dia. x 1.5 in. H.) caps. Also has change out chute 30mm x 35 mm (1.176 in. dia. x 1.391 in. H). Conveyor dimensions: 4 ½ in w x 43 in. L. Conveyor infeed/exit height: 37 in. General Electric Motor, ¼ hp, 1725 rpm, 575 V, 0.42 amps, 60 Hz, 3 phase. Overall dimensions: 9 ft. 1 in. L x 4 ft. 3 in. W x 8 ft. H. (H17)(ACN1550).
- Stock No: JPSE823.
- Manufacturer: Pneumatic Scale Corporation
- Model: Pneumacap 3338
- Serial Number: 21438
- Filler/Capper Type: Capper
- Inline/Rotary: Rotary
- Capacity per minute: 240
- # of Heads: 8
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? Yes
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 0.25
- Motor RPM: 1725
- Motor Voltage: 575
- Motor Amps: 0.42
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 109
- Width (Inches): 51
- Height (Inches): 96
- ACN: 1550
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















