Pneumatic Scale Corporation Pneumacap-Series 8-head Capper

Pneumatic Scale Corporation Pneumacap-Series 8-head Capper

Pneumatic Scale Corporation Pneumacap-Series 8-head Capper. Model: Pneumacap 3338. S/N: 20030. Nominal capacity: 240 cpm. Maximum Container diameter: 4 in. (Cap Bowl diameter: 36 in. Cap size: 38mm x 12mm (1 ½ in. dia. x ½ in. H.) caps. Maximum bottle size: 3 in. dia. x 6 in. H. Pneumacap Rotating Cap Sorter. General Electric Motor, ¼ hp, 1725 rpm, 115/230 V, 5.0/2.5 amps, 60 Hz, single phase. Speed Selector Inc. Series 21 Fixed Center Drive, Model: 4C. Infeed/exit height: 3 ft. Overall dimensions: 8 ft. 7 in. L x 3 ft. 6 in. W x 7 ft. 7 in. H. (ACN1550). This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Product Details
  • Stock No: OI280.
  • Manufacturer: Pneumatic Scale Corporation
  • Model: Pneumacap 3338
  • Serial Number: 20030
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Pneumatic Scale Corporation Pneumacap-Series 8-head Capper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed