Pneumatic Single Piston Filler

Pneumatic Single Piston Filler

Pneumatic Single Piston Filler- 1/2 Gallon. Model: PM434. Filler includes (2) air cylinders, Watts filter, and Aro valve. Inlets/outlets: (2) 2-1/2 in. dia. threaded fittings. Stainless steel hopper: 24-1/2 in. dia. x 10 in. H. Filler is mounted on a stand that is 36 in. L x 15 in. W x 37 in. H. Overall dimensions: 44 in. L x 29 in. W x 65-1/2 in. H. (XMR32)

Product Details
  • Stock No: ATE012.
  • Manufacturer: Not Specified
  • Model: PM434
Filler & Capper Details
  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Inline
  • Cap Hopper Included: Yes
  • Cap Chute Included: No
  • Includes Capper? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 29
  • Height (Inches): 65.5
Additional Product Details
Pneumatic Single Piston Filler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed