Poly Produce Carts

Poly Produce Carts

Poly Produce Carts. Qty: 3. Sizes: 25 in x 40 in. and 17 in. x 34 in.

Product Details
  • Stock No: SWVF375
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 40
  • Height (Inches): 17
  • Weight (LBS): 34
Additional Product Details
Poly Produce Carts
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed