- Product Details
Polypropylene Horizontal Tank- 2,300 Gallon
Polypropylene Horizontal Tank- 2,300 Gallon. Inside straight-wall dimensions: 5 ft. 3 in. dia. x 14 ft. 7 in. L. Inlets: (1) 2 in. dia. port, (1) 4 in. dia. port, (1) 18 in. dia. port. Outlets: (2) 1 in. dia. NPT, (1) 2 in. dia. NPT. Overall dimensions: 16 ft. L x 5 ft. 10 in. W x 9 ft. 10 in. H.
Product Details
- Stock No: DTTC2055.
- Manufacturer: Not Specified
Tank Details
- Tank Materials of Construction: Polypropylene
- Tank Inlets & Outlets Description: inlets: (1) 2 in. dia. port, (1) 4 in. dia. port, (1) 18 in. dia. port. Outlets: (2) 1 in. dia. NPT, (1) 2 in. dia. NPT.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 192
- Width (Inches): 70
- Height (Inches): 118
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









