Pond Aerator from an Aeration Float System - 100 HP

Pond Aerator from an Aeration Float System - 100 HP

Pond Aerator from an Aeration Float System. The floats/Frame are no longer available, but we do have the motor and propeller parts. Motor Specs: WEG, 100 HP, 208-230/460V 1775 RPM. Motor Frame number: 404/STC0639 AS69996. Model: 1018EP3E405TC
Product Details
  • Stock No: HDSC311.9
  • Manufacturer: WEG
  • Model: 1018EP3E405TC
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 100
  • Motor RPM: 1775
  • Motor Voltage: 208-230/460
  • Motor Frame Size: 404/STC0639 AS69996
Dimensions:
Additional Product Details
  • Known Issues or Problems: The floats/frame are no longer available
Pond Aerator from an Aeration Float System - 100 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed