Portable Emergency Eyewash

Portable Emergency Eyewash

Encon, Emergency Eye Wash. Max Working Pressure 130 psi. Overall dimensions: 12 in. W, 13 in. L, 41 in. H.

Product Details
  • Stock No: SELM178.a
  • Manufacturer: Encon
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 12
  • Height (Inches): 41
Additional Product Details
Portable Emergency Eyewash
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed