Portable Incline Cleated Conveyor Belt (12"W x 156"L)

Portable Incline Cleated Conveyor Belt (12"W x 156"L)

Portable Incline Dump Cleated Conveyor Belt. Overall Conveyor Dimensions: 12 W x 156 L. Driven by Ironman wash-down 1/2 HP Gear Drive Motor with a Drive Ratio: 40, Input Hp: 0.609 HP.
Product Details
  • Stock No: YTAB18
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 160
  • Width (Inches): 24
  • Height (Inches): 68
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2022
  • Spec Sheet Available: No
Portable Incline Cleated Conveyor Belt (12"W x 156"L)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed