Portable Stainless Steel Counter Top and Sink with Commercial Grinder

Portable Stainless Steel Counter Top and Sink with Commercial Grinder

Portable Stainless Steel Counter Top and Sink with Commercial Grinder. Basin dimensions: 20 in. L x 20 in. W x 6 in. H. Drain: 7 in. dia. Outlet: 2 in. dia. Mounted on 4 wheels. Overall dimensions: 47 in. L x 31 in. W x 45 in. H.

Product Details
  • Stock No: SJFK035.5
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 47
  • Width (Inches): 31
  • Height (Inches): 45
Additional Product Details
Portable Stainless Steel Counter Top and Sink with Commercial Grinder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed