- Product Details
Portable Totes
Portable Totes. Overall Dimensions(in): 47 L x 43 W x 44 H. Has Forklift forks entrance for easy handling access.
Product Details
- Stock No: HSR21
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 47
- Width (Inches): 43
- Height (Inches): 44
- Weight (LBS): 180
- # of Pieces for Shipping: 15
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















