Portable Totes with Lids

Portable Totes with Lids

(4) 34 in. L x 21 in. W x 28 in. D Portable Tote with Lid
Product Details
  • Stock No: HDWR298.16-01
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 32
  • Height (Inches): 28
Additional Product Details
Portable Totes with Lids
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed