Portable Transfer Pump

Portable Transfer Pump

Portable Transfer Crepaco Pump, S/N 4-74, Baldor motor 1/2 hp 115-208/230 volts 1,725 rpm, 1.5 in. inlet/discharge, float tank 14 in. D x 14 in. H x 12 in. Deep, 38 in. L x 23 in. H x 22 in. W.

Product Details
  • Stock No: SWC305a.2
  • Manufacturer: Crepaco
Pump Details
  • Pump Type: Other
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 115-208/230
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 22
  • Height (Inches): 23
Additional Product Details
Portable Transfer Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed