Portec Flomaster Belt Conveyor 180 deg

Portec Flomaster Belt Conveyor 180 deg

Portec Flomaster Belt Conveyor 180 deg. Model LB-30-28-180deg. S/N 143923-7745. 30 in. wide white nitrile belt x 180 deg. Inside radius: 30 in. Outside diameter 10 -6 in. Overall height of belt: 52 in. Belt speed unknown 3 hp, 460 volt, 3 phase drive motor coupled with shaft mount Boston Gear reducer.

Product Details
  • Stock No: GICS205.1
  • Manufacturer: Portec
  • Model: LB-30-28-180deg
  • Serial Number: 143923-7745
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Portec Flomaster Belt Conveyor 180 deg
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed