Portec Flomaster Belt Conveyor 180 deg

Portec Flomaster Belt Conveyor 180 deg

Portec Flomaster Belt Conveyor- 180 Deg. Model LB-3028 180deg. S/N 143536-7048. Belt: 30 in. W, white nitrile x 180 deg. Inside radius: 30 in. Outside diameter 10 ft 6 in. Overall height of belt: 52 in. Motor: 3 hp, 460 V, 3 phase. Drive motor coupled to shaft-mount Boston Gear reducer.

Product Details
  • Stock No: GICS206.1
  • Manufacturer: Portec
  • Model: LB-3028 180deg
  • Serial Number: 143536-7048
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Portec Flomaster Belt Conveyor 180 deg
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed