Positive Displacement Pump (10 HP, 140 GPM Max)

Positive Displacement Pump (10 HP, 140 GPM Max)

Pump with Motor. Overdrive Motor, 10 hp, 3 phase, Insul Class B, 60 hz, Frame 25-215T-40. 230/460 volt, 28.8/14.4 amps, type VEV1-LF-GDTE. Design B, Code J, Gear Ratio 6.30. Motor rpm 1,740, rpm/ min. 72, rpm max 574. Cont rating 40 °C amb, ID No. 94 0 3938-978 K 1080268. Overall dimensions: 22 in. W, 55 in. L, 32 in. H.
Product Details
  • Stock No: SLSP8
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125
  • Serial Number: T-2414SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 140
  • Drive Ratio: 6.3
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 200
  • Rotor Size (Inches): 6.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 10
  • Motor RPM: 1,740
Dimensions:
  • Length (Inches): 23
  • Width (Inches): 12
  • Height (Inches): 14
  • ACN: 88
Additional Product Details
Positive Displacement Pump (10 HP, 140 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed