Potter & Rayfield Inc. Single Shell Mix and Blend Tank- 500 Gallon

Potter & Rayfield Inc. Single Shell Mix and Blend Tank- 500 Gallon

Potter & Rayfield Inc. Single Shell Mix and Blend Tank- 500 Gallon. S/N: 77114875-1. Tank is equipped with a 7 in. dia. side entering agitator which provides thorough bottom to top pumping of product. This provides a gentle mixing of light and medium bodied products, assures good heat transfer and adequate blending of liquids. Manway: 20 in. Mounted on (4) 20 in. legs. Reliance Electric Motor, 1 hp, 1720 rpm, 208/230 V, 4.0/4.4 amps, 60 Hz. Final speed: 430 rpm. Inlets: (1) 4 in. dia. S-Line (1) 2 .in dia. NPT (female). Overall dimensions: 68-1/2 in. L x 57 in. W x 71-1/2 in. H.
Product Details
  • Stock No: BP18.
  • Manufacturer: Potter Rayfield
  • Serial Number: 77114875-1
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Potter & Rayfield Inc. Single Shell Mix and Blend Tank- 500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed