Power D Sanitary Centrifugal Pump - 4x3x8

Power D Sanitary Centrifugal Pump - 4x3x8

Power D Sanitary Centrifugal Pump. Model: 8196. S/N: 25487-001. Size: 3x4-8. 316 Stainless Steel Construction. Impeller diameter: 8 in. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 2 ft. L x 1 ft. 1 in. W x 1 ft. 7 in.

Product Details
  • Stock No: NOIP8013.
  • Manufacturer: Power “D”
  • Model: 8196
  • Serial Number: 25487-001
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Power D Sanitary Centrifugal Pump - 4x3x8
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed