Power Factor 3PFE18B-1050EMEP Battery Charger

Power Factor 3PFE18B-1050EMEP Battery Charger

Power Factor Eagle Series Battery. Model: 3PFE18B-1050EMEP. Serial No: 114088 E2. Spec: 5239. No Circuits: 1. Battery Type: LA. Cell: 18. AH: :1050. AC Input - Volts: 208/240/480, Ph: 3, Amps: 24.4/21.2/10.6, Hz: 60. VoltsL 36. Amps: 174.
Product Details
  • Stock No: RDYI06
  • Manufacturer: Power Factor
  • Model: 3PFE18B-1050EMEP
  • Serial Number: 114088
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 34
  • Weight (LBS): 380
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Power Factor 3PFE18B-1050EMEP Battery Charger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed