Power Roller Pack off Conveyor

Power Roller Pack off Conveyor

Power Roller Pack Off Conveyor. Holds (80) 1-1/2 in W x 20-7/8 in L rollers that are pushed by a 12 in. W x 114 in L (usable) rubber conveyor belt. Conveyor infeed/exit height: 35 in. Leeson Wash Guard Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.8/1.9 amps, 60 Hz, 3 phase. Ironman Speed Reducer. Overall dimensions: 121 in. L x 24 in. W x 50 in. H.

Product Details
  • Stock No: GAWD069.7
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 12
  • Conveyor Length (inches): 114
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.6-3.8/1.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 121
  • Width (Inches): 24
  • Height (Inches): 50
Additional Product Details
Power Roller Pack off Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed