- Product Details
Pre-Heater System
Pre-Heater System. Myers Pump. Pump Cat. No: HJ50S. S/N: 673-777. Pumptro motor, ½ hp, 115/230 V, 60 Hz. Heat Exchanger, test pressure: shell: 200 psi; tube: 200 psi. Heat exchanger dimensions: 2-1/8 in. dia. x 14-1/2 in. H. Perfex Stainless Steel Filter Tube, filter dimensions: 4-1/2 in. dia. x 40 in. H. Pump inlets/outlets: 1-1/2 in. threaded male. Heat exchanger and filter inlets/outlets: ¾ in. Overall dimensions: 35 in. L x 20 in. W x 58 in. H.
- Stock No: HDTD082.1
- Manufacturer: Not Specified
- Pump Type: Other
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Motor Included? Yes
- Motor Manufacturer: Pumptro motor
- Motor Horsepower(HP): 0.5
- Motor Voltage: 115/230
- Motor Hertz (Hz): 60
- Length (Inches): 35
- Width (Inches): 20
- Height (Inches): 58
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















